Beli philips 100w di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)
    Mulai

    Rp1.199.900

    Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)
    Deskripsi:
    The product is used for conveying water, oil and gas under normal working condition in the factory, ship, building and homeCharacteristics- Flexible- Transparent- Durable- Non-toxic- Anti-erosion- Adaptable to high pressure condition
    atribut:
    • Working Temperature (°C): -5 to 65
  2. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  3. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  4. Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)
    Mulai

    Rp12.900

    Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)
    Deskripsi:
    The product is used for conveying water, oil and gas under normal working condition in the factory, ship, building and homeCharacteristics:- Flexible- Transparent- Durable- Non-toxic- Anti-erosion- Adaptable to high pressure condition
    atribut:
    • Working Temperature (°C): -5 to 65
  5. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  6. NOVAFLEX Marine Exhaust Hoses (Selang Air)
    Mulai

    Rp1.499.900

    NOVAFLEX Marine Exhaust Hoses (Selang Air)
    Deskripsi:
    EPDM (ethylene propylene diene monomer) marine exhaust hoses are designed for conveying and discharging water on ships. The hoses' tube and cover are made from EPDM, which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals. These softwall hoses are used for applications with straight routings, including toilet, bilge, scupper, wet-exhaust, and water-discharge applications.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Deionized Water; Fresh Water; Salt Water
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: EPDM
    • Hose Tube Material: EPDM
    • Standards: SAE J2006R1
    • Temperature Range (°F): -40 to 250
  7. Mr. Flex PVC Hi-Pressure Double Reinforcement Spray Hose (Selang Angin / Selang Kompresor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Mr. Flex PVC Hi-Pressure Double Reinforcement Spray Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    It is the ideal hose for spraying pesticide in orchards and farmsCharacteristics- Double high tensile polyester reinforcement- Can work under very high working pressure- Light, flexible, durable and nti-erosion- Can withstand hard weather conditions
    atribut:
    • Working Temperature (°C): -5 to 65
  8. Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Philips LED Lamp Bulb Essential (Lampu Bohlam)
    Deskripsi:
    Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
  9. Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Mulai

    Rp509.900

    Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Deskripsi:
    Selang PVC Trilliun Hiprex. Selang PVC Trilliun Hiprex dibuat dari bahan baku PVC yang berkualitas terbaik sehingga dapat digunakan di berbagai macam aplikasi dan dapat digunakan di segala musim dan cuaca. Selang PVC Trilliun Hiprex dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan bahan PVC transparan yang membungkusnya, sehingga memiliki kekuatan yang sempurna untuk dapat digunakan dalam aplikasi penyaluran air bertekanan tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Berwarna transparan sehingga pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia dan oli. - Diperkuat dengan benang Polyester. - Kuat untuk aplikasi yang membutuhkan tekanan tinggi.
  10. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  11. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.599.900

  12. TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Usage industrial
    • Color: Clear blue with red and blue stripes
  13. Aeroflex Weather-Resistant EPDM Foam Rubber Insulation
    Mulai

    Rp419.900

    Aeroflex Weather-Resistant EPDM Foam Rubber Insulation
    Deskripsi:
    EPDM foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 30141505
    • Color: Black
    • Features: Lightweight; Non-Corrosive to Copper and Stainless Steel, Requires no Vapor Barrier, and Paintable
    • Flame Spread Index: 20
    • Flexibility: Flexible
    • Foam Cell Type: Closed
    • For Material Type: Copper; Stainless Steel
    • Form: Tube
    • Installation Style: Unslit
    • Insulation Material: EPDM
    • K Value (BTU): 0.25
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): -297
    • Outdoor Weather Protection: None Required
    • Overall Length (ft): 6
    • Plenum Rating: Plenum Rated
    • Resistance Properties: Corrosion-Resistant; UV-Resistant
    • Smoke Developed Index: 50
    • Standards: ASTM C534; ASTM C692; ASTM D635; ASTM E84; ASTM E96
  14. Continental Garden Hose
    Mulai

    Rp629.900

    Continental Garden Hose
    Deskripsi:
    EPDM (ethylene propylene diene monomer) garden hoses provide excellent resistance to UV rays and ozone and are used in landscaping and grounds-maintenance applications. The hoses resist heat and are used for conveying hot and cold water. Coupled assembly hoses include fittings on both ends of the hose for attaching to equipment. Bulk hoses do not include fittings.
    atribut:
    • Hose Cover Material: EPDM
    • Hose Reinforcement Material: Fiber
    • Hose Strain Relief: No
    • Kink Resistant: Yes
  15. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  16. Mr. Flex Air Hose Reel in Steel Case (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp2.099.900

    Mr. Flex Air Hose Reel in Steel Case (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Size (mm): 8x12x20000
    • Hose Material: PU Benang
    • Color: Blue
  17. Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)
    Deskripsi:
    Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubs
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Color Code: 865 (CCT of 6500 K)
    • Voltage (Nom) (V): 220-240
    • Color Consistency: <6
    • Bulb Shape: T-shape
    • Color Designation: Cool Daylight
    • EU RoHS compliant: Yes
    • LLMF At End of Nominal Lifetime (Nom.) (%): 70
    • Nominal Horizontal Color Temperature (Kelvin): 6500
    • Power factor (nom.): 0.5
    • Technical Beam Angle (Nom) (degree): 180
  18. TEKIRO Quick Coupler One Touch (Kopler)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp54.900

    TEKIRO Quick Coupler One Touch (Kopler)
    Deskripsi:
    Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 17
Daftar Harga philips 100w Terbaru October 2026
Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)Rp1.199.900
Philips LED Bulb (Lampu Bohlam)Rp39.900
Philips Lampu LED Bulb MyCare (Lampu Bohlam)Rp53.900
Mr. Flex PVC Fiber Reinforced Hose (Selang Benang / Selang Air)Rp12.900
Mr. Flex Hose PU (Selang PU)Rp6.900
NOVAFLEX Marine Exhaust Hoses (Selang Air)Rp1.499.900
Mr. Flex PVC Hi-Pressure Double Reinforcement Spray Hose (Selang Angin / Selang Kompresor)Rp1.399.900
Philips LED Lamp Bulb Essential (Lampu Bohlam)Rp29.900
Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)Rp509.900
Mr. Flex Nylon Tubing Hose (Selang Nilon)Rp7.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)